
€9.79/ pieceexcl. VAT
€11.85incl. VAT
74 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MB |
Material | Aluminium |
Norm | EN 14420-6 |
Code | MB |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | TW |
Connection termination 2 | Cap MB |
Connection termination size 2 | DN50 |
Seal material 2 | NBR |
Type of component | Cap/plug |