Hose Armorvin HNP, roll=60m, I.D. 32x4,7

  • ERIKS:11954279
Image 1
Save to list

€23.62/ meterexcl. VAT

€28.58incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ARMORVIN HNP
Internal diameter
32 mm
Wall thickness
4.7 mm
Outer Diameter
41.4 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
75 mm
Roll length
60 m
Material of inner wall
PVC
Temperature range
from -5 to 65 °C
Alternatives

€11.59/ meterexcl. VAT

€14.02incl. VAT

Sold per: 30Min. order: 30

47.6 In stock - Available while stock lasts - Estimated delivery date 09/11/2026