Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Armorvin HNP, PVC suction...
Hose Armorvin HNP, PVC suction & discharge hose with steel spiral; according to EC1935/2004 and EU 10/2011
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
25
1
32
1
Maximum operating pressure [bar]
5
1
6
1
Minimum burst pressure [bar]
15
1
18
1
Vacuum-resistance at 20 °C [%]
Minimum bending radius [mm]
Log in to see your specific pricing.
Log in
2
of
Hose Armorvin HNP, PVC suction & discharge hose with steel spiral; according to EC1935/2004 and EU 10/2011
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Hose Armorvin HNP, roll=60m, I.D. 25x4
25
4
33
€17.30
/
meter
Hose Armorvin HNP, roll=60m, I.D. 32x4,7
32
4.7
41.4
€23.62
/
meter
Log in