Hose Polymetra Clear, roll=30m, I.D. 32x4.1mm

  • ERIKS:10014862
Image 1
Save to list

€11.59/ meterexcl. VAT

€14.02incl. VAT

Sold per: 30Min. order: 30

47.6 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polymetra Clear
Internal diameter
32 mm
Wall thickness
4.1 mm
Outer Diameter
40.2 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
75 mm
Roll length
30 m
Weight
0.65 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No