



€13.51/ pieceexcl. VAT
€16.35incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | VS |
Type | 504-411-VS |
Series | VS |
Type | 504-411-VS |
Size of thread connection (metric) 1 | M 8 |
External hose diameter 1 | 4 mm |
Sealing | NBR |
Wrench width | 12 mm |
A | 4 mm |
B | 8.8 |
D | 7 mm |
l1 | 24 mm |
l2 | 20 mm |
SW1 | 12 mm |
€1.69/ meterexcl. VAT
€2.04incl. VAT
Sold per: 50Min. order: 50
2600 In stock - Estimated delivery date 10/11/2026€1.69/ meterexcl. VAT
€2.04incl. VAT
Sold per: 50Min. order: 50
2074 In stock - Estimated delivery date 10/11/2026€182.43/ pieceexcl. VAT
€220.74incl. VAT
Estimated delivery date - 25/11/2026€6.96/ meterexcl. VAT
€8.42incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 20/11/2026