FORMAT

FORMAT Spiebaanfrees hsse tialn k 13mm

  • ERIKS:23107900
  • Manufacturer:4317784360265
Image 1
Image 2
Image 1
Image 2
Design: Type N, DIN 327-D, 30°, with central cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9.

HSS Co8, TiAlN-coated.

Cutting speed approx. 50% higher than for non-coated tools. Dry machining possible.
Save to list

€21.83/ pieceexcl. VAT

€26.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
16 mm
Shaft Diameter
12 mm
Total length
73 mm
DIN standard
327D
Head diameter
13 mm
Alternatives

€78.47/ pieceexcl. VAT

€94.95incl. VAT

Estimated delivery date - 17/11/2026