Products
Brands
About Eriks
Customer service
BE - English
Home
Key way mill N HSS TiAIN type ...
Key way mill N HSS TiAIN type 2112
Design: Type N, DIN 327-D, 30°, with central cut.
Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9.
HSS Co8, TiAlN-coated.
Cutting speed approx. 50% higher than for non-coated tools. Dry machining possible.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shaft Diameter [mm]
12
1
16
1
Log in to see your specific pricing.
Log in
2
of
Key way mill N HSS TiAIN type 2112
Product
Type
Maximum working length [mm]
Shaft Diameter [mm]
Available
Price
excl. VAT
Product
Type
Maximum working length [mm]
Shaft Diameter [mm]
Available
Price
excl. VAT
Spiebaanfrees hsse tialn k 16mm
Keyway cutter
19
16
€26.27
/
piece
Spiebaanfrees hsse tialn k 13mm
Keyway cutter
16
12
€21.83
/
piece
Log in