GUHRING

GUHRING Slot mill 2-fluted FIRE 03663 DIN327N M42 13MM Z2 h10

  • ERIKS:11983482
  • Manufacturer:4031093385657
Image 1
Design: Type N, DIN 327-D, 30°, with central cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9.
Save to list

€78.47/ pieceexcl. VAT

€94.95incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Keyway cutter
Diameter
13 mm
Maximum working length
16 mm
Shaft Diameter
12 mm
Total length
73 mm
Blade
2
Holding system
Weldon
Cutting direction
Right
Material
M42
Cooling channel(Oil feed)
No
DIN standard
327
Tolerance
E8/h10
Coating
FIRE
Alternatives
Product Image

FORMAT Spiebaanfrees hsse tialn k 13mm

  • Eriks:23107900
  • Manufacturer:4317784360265

€21.83/ pieceexcl. VAT

€26.41incl. VAT

Estimated delivery date - 16/11/2026