FORMAT

FORMAT Adjustable tap wrench steel DIN1814 sz.3

  • ERIKS:23412848
  • Manufacturer:4317784359795
Image 1
Adjustable tap wrench, steel

Design: The jaws are case-hardened and phosphated, with a removable and galvanised steel handle.

Application: For mounting hand taps with a square drive. Use in difficult to access areas is possible as the steel handle can be unscrewed.

Save to list

€22.19/ pieceexcl. VAT

€26.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Size tap wrench
3
Suitable for thread size metric (M..)
5-20
Material
Steel
DIN standard
1814
Total length
375 mm
Alternatives

€11.12/ pieceexcl. VAT

€13.46incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

€72.65/ pieceexcl. VAT

€87.91incl. VAT

Estimated delivery date - 18/11/2026