

€72.65/ pieceexcl. VAT
€87.91incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 3 |
Suitable for thread size metric (M..) | 5-20 |
Material | Steel |
DIN standard | 1814 |
Weight | 660 g |
Total length | 380 mm |
€22.19/ pieceexcl. VAT
€26.85incl. VAT
Estimated delivery date - 17/11/2026