

€11.12/ pieceexcl. VAT
€13.46incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Type | Adjustable Tap Wrench |
Size tap wrench | 1.1/2 |
Suitable for thread size metric (M..) | 1 to 12 |
Material | Zinc die-cast |
DIN standard | 1814 |
Weight | 120 g |
Total length | 176 mm |
Adjustable | Yes |