




€19.52/ pieceexcl. VAT
€23.62incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BM60-BH |
Manufacturer ID | STR-20BM60-20BM60-BH |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Maximum operating pressure in bar | 160 bar |
€6.60/ pieceexcl. VAT
€7.99incl. VAT
Estimated delivery date - 12/04/2027