




€6.60/ pieceexcl. VAT
€7.99incl. VAT
Estimated delivery date - 12/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-BFF-BH |
Manufacturer ID | NUT-20BFF-BH |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1.1/4" BSP cyl. |