






€6.38/ pieceexcl. VAT
€7.72incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.38 | - |
10+ | €5.74 | 10.00% |
25+ | €5.10 | 20.00% |
50+ | €4.78 | 25.00% |
100+ | €4.46 | 30.00% |
250+ | €4.15 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 032 |
Material metal | Steel, zinc plated |
Internal diameter | 42.93 mm |
Outer diameter | 52.38 mm |
Thickness | 3.38 mm |
Thread size (BSP) | 1.1/4 |
Thread size (BOLT) | 1.5/8 |
A | 42.93 mm |
B | 52.38 mm |
C | 3.38 mm |
Minimum bursting pressure | 690 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |