

€10.92/ pieceexcl. VAT
€13.21incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BM60-BT |
Manufacturer ID | Q-STR-06BM60-06BT |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP con. |
Maximum operating pressure in bar | 400 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026€9.03/ pieceexcl. VAT
€10.93incl. VAT
1494 In stock - Estimated delivery date 10/11/2026