

€159.83/ pieceexcl. VAT
€193.39incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BM60-BM60 |
Manufacturer ID | Q-STR-32BM60-20BM60 |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 2" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Maximum operating pressure in bar | 100 bar |
Weight | 826.32 g |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026€9.08/ pieceexcl. VAT
€10.98incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027€5.58/ pieceexcl. VAT
€6.75incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 03/12/2026