ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 60,58x73,03x2,5 - ref. 9036 - Self-centering

  • ERIKS:14013879
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€9.08/ pieceexcl. VAT

€10.98incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€12.96

-

10+

€11.67

10.00%

25+

€10.37

20.00%

50+

€9.72

25.00%

100+

€9.08

30.00%

250+

€8.43

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
9036
Material metal
Stainless steel 316L
Internal diameter
60.58 mm
Outer diameter
73.03 mm
Thickness
2.5 mm
Thread size (BSP)
2
A
60.58 mm
B
73.03 mm
C
2.5 mm
Minimum bursting pressure
700 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C