

€7.86/ meterexcl. VAT
€9.51incl. VAT
Sold per: 0.01Min. order: 0.01
3884.764 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H204E |
Code | H204E-06 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 17.1 mm |
Maximum operating pressure | 385 bar |
Maximum operating pressure | 38.5 MPa |
Maximum operating pressure | 5583 psi |
Minimum burst pressure | 1540 bar |
Minimum burst pressure | 154 MPa |
Minimum burst pressure | 22484 psi |
Minimum bending radius | 70 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.42 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-2SC |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237-2SC |
€1.14/ pieceexcl. VAT
€1.38incl. VAT
6011 In stock - Estimated delivery date 05/11/2026€10.93/ pieceexcl. VAT
€13.23incl. VAT
141 In stock - Estimated delivery date 05/11/2026€8.20/ meterexcl. VAT
€9.92incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€37.53/ meterexcl. VAT
€45.41incl. VAT
Sold per: 0.001Min. order: 0.001
210 In stock - Estimated delivery date 05/11/2026