
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€10.93/ pieceexcl. VAT
€13.23incl. VAT
141 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ5006 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID (size) | -6 |
L | 27 mm |
D | 33.5 mm |