




€8.20/ meterexcl. VAT
€9.92incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | MSP-R |
Type | Steel spiral protection round |
Material | Steel |
Material quality | Galvanized |
Hose OD range | from 16.01 to 18 mm |
Internal diameter | 19 mm |
Wire diameter | 2.8 mm |
Roller length | 10 m |