

€7.79/ meterexcl. VAT
€9.43incl. VAT
Sold per: 0.01Min. order: 0.01
5034.072 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H204E |
Code | H204E-05 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 14.8 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1680 bar |
Minimum burst pressure | 168 MPa |
Minimum burst pressure | 24528 psi |
Minimum bending radius | 60 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.33 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-2SC |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237-2SC |
€1.14/ pieceexcl. VAT
€1.38incl. VAT
4134 In stock - Estimated delivery date 05/11/2026€10.17/ pieceexcl. VAT
€12.31incl. VAT
82 In stock - Estimated delivery date 05/11/2026€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€8.85/ meterexcl. VAT
€10.71incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026