
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€1.14/ pieceexcl. VAT
€1.38incl. VAT
4134 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA1005 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID (size) | -5 |
L | 28 mm |
D | 22 mm |