
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€10.17/ pieceexcl. VAT
€12.31incl. VAT
82 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ5005 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID (size) | -5 |
L | 24 mm |
D | 30.6 mm |