

€6.50/ meterexcl. VAT
€7.87incl. VAT
Sold per: 0.001Min. order: 0.001
3521.248 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H204E |
Code | H204E-04 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 13.3 mm |
Maximum operating pressure | 450 bar |
Maximum operating pressure | 45 MPa |
Maximum operating pressure | 6525 psi |
Minimum burst pressure | 1800 bar |
Minimum burst pressure | 180 MPa |
Minimum burst pressure | 26280 psi |
Minimum bending radius | 50 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.29 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-2SC |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237-2SC |
€1.14/ pieceexcl. VAT
€1.38incl. VAT
1587 In stock - Estimated delivery date 05/11/2026€9.39/ pieceexcl. VAT
€11.36incl. VAT
471 In stock - Estimated delivery date 05/11/2026€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€8.60/ meterexcl. VAT
€10.41incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026