
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€9.39/ pieceexcl. VAT
€11.36incl. VAT
471 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ5004 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Hose ID (size) | -4 |
L | 23 mm |
D | 30.6 mm |