FLEXION

FLEXION Metal spiral protection round MSP-R-15

  • ERIKS:13160179
Image 1
Image 2
Image 1
Image 2
FLEXION™ metal spirals protect hose assemblies in extremly hard applications. They withstand mechanical impacts i. e. in mining, infrastructure or other heavy duty industries.

Material:
  • High-quality galvanized steel
Advantages:
  • Can increase service life of a hose assembly
Save to list

€8.60/ meterexcl. VAT

€10.41incl. VAT

Sold per: 0.01Min. order: 0.01

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
MSP-R
Type
Steel spiral protection round
Material
Steel
Material quality
Galvanized
Hose OD range
from 13.01 to 14 mm
Internal diameter
15 mm
Wire diameter
2.3 mm
Roller length
10 m