

€6.50/ meterexcl. VAT
€7.87incl. VAT
Sold per: 0.001Min. order: 0.001
141.282 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H104E |
Code | H104E-05 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 13.5 mm |
Maximum operating pressure | 250 bar |
Maximum operating pressure | 25 MPa |
Maximum operating pressure | 3625 psi |
Minimum burst pressure | 1000 bar |
Minimum burst pressure | 100 MPa |
Minimum burst pressure | 14600 psi |
Minimum bending radius | 55 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.21 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-1SC |
ISO standard | ISO 11237-1SC |
€1.14/ pieceexcl. VAT
€1.38incl. VAT
4134 In stock - Estimated delivery date 05/11/2026€15.33/ pieceexcl. VAT
€18.55incl. VAT
36 In stock - Estimated delivery date 05/11/2026€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€8.60/ meterexcl. VAT
€10.41incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026