




€41.00/ pieceexcl. VAT
€49.61incl. VAT
61 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | F |
Series | Fenaflex |
Type | F |
Type | Flange |
Bore range (min./max.) | 11-32 mm |
Maximum bore | 32 mm |
Hub length | 25 mm |
Torque range | 66-161 Nm |
Continuous rated torque | 66 Nm |
Maximum moment of torque | 160 Nm |
Outer Diameter | 100 mm |
Material | Cast iron |
Taper Lock | 1210 |
Fastening method | Taper Lock® |
Bolt diameter | 6 mm |
Number of bolts | 4 mm |
Version | F |
Size | 50 |
C | 100 mm |
D | 79 mm |
E | 25 mm |
J | 38 mm |
L | 38 mm |
M | 12.5 mm |
€27.09/ pieceexcl. VAT
€32.78incl. VAT
Estimated delivery date - 22/02/2027€21.83/ pieceexcl. VAT
€26.41incl. VAT
102 In stock - Available while stock lasts - Estimated delivery date 26/10/2026