

€21.83/ pieceexcl. VAT
€26.41incl. VAT
102 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 50 |
Material | Natural rubber |
Continuous rated torque | 66 Nm |
A | 133 mm |
M | 12.5 mm |
€41.00/ pieceexcl. VAT
€49.61incl. VAT
61 In stock - Available while stock lasts - Estimated delivery date 26/10/2026