

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | FRAS |
Type | Flexible element |
Size | 50 |
Material | CR |
Continuous rated torque | 66 Nm |
A | 133 mm |
M | 12.5 mm |
€27.27/ pieceexcl. VAT
€33.00incl. VAT
Estimated delivery date - 14/01/2027€41.00/ pieceexcl. VAT
€49.61incl. VAT
61 In stock - Available while stock lasts - Estimated delivery date 16/11/2026