




€643.32/ pieceexcl. VAT
€778.42incl. VAT
14 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | F |
Series | Fenaflex |
Type | F |
Type | Flange |
Bore range (min./max.) | 55-110 mm |
Maximum bore | 125 mm |
Hub length | 89 mm |
Torque range | 6270-16456 Nm |
Continuous rated torque | 6270 Nm |
Maximum moment of torque | 16,455 Nm |
Outer Diameter | 398 mm |
Material | Cast iron |
Taper Lock | 4535 |
Fastening method | Taper Lock® |
Bolt diameter | 16 mm |
Number of bolts | 10 mm |
Version | F |
Size | 180 |
C | 398 mm |
D | 205 mm |
E | 89 mm |
F | 94 mm |
G | 19 mm |
J | 89 mm |
L | 112 mm |
M | 23 mm |
€199.80/ pieceexcl. VAT
€241.76incl. VAT
23 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€334.58/ pieceexcl. VAT
€404.84incl. VAT
9 In stock - Available while stock lasts - Estimated delivery date 26/10/2026