FENNER

FENNER Fenaflex standard tyre F180-TYRE

  • ERIKS:11423205
Image 1
Fenaflex standard tyres are available in natural rubber compounds for use in ambient temperatures between -50°C and +50°C and have excellent shock-absorbing properties.
Save to list

€199.80/ pieceexcl. VAT

€241.76incl. VAT

23 In stock - Available while stock lasts - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
Flexible element
Size
180
Material
Natural rubber
Continuous rated torque
6270 Nm
A
470 mm
M
23 mm
Related products
Product Image

FENNER Fenaflex F180 type F flange taper bore 4535

  • Eriks:13853497
  • Manufacturer:F180F-FEN

€643.32/ pieceexcl. VAT

€778.42incl. VAT

14 In stock - Available while stock lasts - Estimated delivery date 26/10/2026
Product Image

FENNER Fenaflex F180 type H flange taper bore 4535

  • Eriks:11423204
  • Manufacturer:033Q0303

€643.32/ pieceexcl. VAT

€778.42incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 26/10/2026
Product Image

FENNER Fenaflex F180 type B flange pilot bore

  • Eriks:13853495
  • Manufacturer:033Q0301

€643.32/ pieceexcl. VAT

€778.42incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 26/10/2026