FENNER

FENNER Fenaflex tyre fire resistant and anti static F180-FRAS

  • ERIKS:11423206
Image 1
Fenaflex FRAS tyres are available in Chloroprene rubber compounds for use in adverse operating conditions, used in ambient temperatues between -15°C and +70°C.
Save to list

€334.58/ pieceexcl. VAT

€404.84incl. VAT

9 In stock - Available while stock lasts - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
FRAS
Type
Flexible element
Size
180
Material
CR
Continuous rated torque
6270 Nm
A
470 mm
M
23 mm
Alternatives
Product Image

FFX F 180-FRAS

  • Eriks:15093239

€443.03/ pieceexcl. VAT

€536.07incl. VAT

Estimated delivery date - 15/12/2026
Related products
Product Image

FENNER Fenaflex F180 type H flange taper bore 4535

  • Eriks:11423204
  • Manufacturer:033Q0303

€643.32/ pieceexcl. VAT

€778.42incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 26/10/2026
Product Image

FENNER Fenaflex F180 type B flange pilot bore

  • Eriks:13853495
  • Manufacturer:033Q0301

€643.32/ pieceexcl. VAT

€778.42incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 26/10/2026
Product Image

FENNER Fenaflex F180 type F flange taper bore 4535

  • Eriks:13853497
  • Manufacturer:F180F-FEN

€643.32/ pieceexcl. VAT

€778.42incl. VAT

14 In stock - Available while stock lasts - Estimated delivery date 26/10/2026