FORMAT

FORMAT Torque wrench mushroom head 10-50Nm 3/8''

  • ERIKS:23071314
  • Manufacturer:4317784393133
Image 1
Torque wrench 1/4" to 1/2", w. mushroom head

Design: Utmost precision also in constant use. Adjustable torque wrench with square drive and integrated ratchet function for controlled clockwise and counterclockwise tightening. Robust steel pipe construction, powder coated, with galvanised ratchet. Articulated mechanism with a slide roller guarantees acousticand tactile trigger signal. Light and comfortable scale setting by turning the handle and locking on push knob, extremely high accuracy due to micrometer scale ring.
Delivery includes test certificate according to DIN EN ISO 6789.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.



With mushroom head. Supplied in plastic box.

Save to list

€209.60/ pieceexcl. VAT

€253.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
3/8 in
Tightening moment
from 5 to 50 Nm
Total length
335 mm