FACOM

FACOM Sledge hammer - 1262H.125 - Mallet 1,25kg

  • ERIKS:23448966
  • Manufacturer:3148517724730
Image 1
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€25.83/ pieceexcl. VAT

€31.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
1262H
Weight
1.25 g
Length
254 mm
Alternatives
Product Image

FORMAT Club hammer DIN6475 with hickory handle 1250g

  • Eriks:23076110
  • Manufacturer:4317784094122

€23.42/ pieceexcl. VAT

€28.34incl. VAT

Estimated delivery date - 12/11/2026