

Design: DIN 6475, made of tempered steel C 45, forged, hardened and annealed. Powder-coating prevents rust. Tracks precision-ground, edges cleanly broken. With curved hickory handle DIN 5135.
€23.42/ pieceexcl. VAT
€28.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Series | 4317784 |
Type | Stone Masons Hammer |
Weight | 1250 g |
Length | 260 mm |
Material stick | Hickory |
Non-rebound | No |
Low spark model | No |
Material | C45 (steel) |
Model | Stone Masons Hammer |
Antimagnetic | No |