FACOM

FACOM extension piece - J.210 - Extensions 3/8" L=125mm

  • ERIKS:23443310
  • Manufacturer:3148510289007
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Finish: bright chrome.
Save to list

€11.34/ pieceexcl. VAT

€13.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Connection size
3/8
Length
125 mm
Alternatives
Product Image

FORMAT Extension 3/8" 125mm

  • Eriks:23063398
  • Manufacturer:4317784123358

€6.03/ pieceexcl. VAT

€7.30incl. VAT

Estimated delivery date - 12/11/2026