EWELLIX

EWELLIX Tandem Linear ball bushing unit Closed With sealing LTBR 30-2LS

  • ERIKS:23773284
  • Manufacturer:7316570012545
Image 1
Tandem unit with two LBBR linear bearings behind each other (ISO series 1) available from 12 to 50 mm. Sealed and factory lubricated version used for linear tables of any width.
Save to list

€209.02/ pieceexcl. VAT

€252.91incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LTBR
Shaft diameter
30 mm
Height
60 mm
Width
67 mm
Length
105 mm
Model
Closed
Relubrication facility
No
With sealing
Yes
Related products
Product Image

EWELLIX Tandem shaft block LEBS 30 A

  • Eriks:23773345
  • Manufacturer:2201601

€130.78/ pieceexcl. VAT

€158.24incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 30 B

  • Eriks:23773340
  • Manufacturer:2201594

€199.22/ pieceexcl. VAT

€241.06incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSNS 30

  • Eriks:23773325
  • Manufacturer:2201575

€132.02/ pieceexcl. VAT

€159.74incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSCS 30

  • Eriks:23773313
  • Manufacturer:2201561

€69.56/ pieceexcl. VAT

€84.17incl. VAT

Estimated delivery date - 11/11/2026