EWELLIX

EWELLIX Shaft support block LSCS 30

  • ERIKS:23773313
  • Manufacturer:7316577642912
Image 1
LSCS shaft blocks are made of cast aluminium and designed to grip the end of the shaft. Designed to fit linear ball bearings and units with LBC (ISO series 3) design. LSCS shaft blocks are suitable for shaft diameters ranging from 8 to 80 mm.These blocks are supplied as standard with two holes drilled in the base for attachment.
Save to list

€69.56/ pieceexcl. VAT

€84.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LSCS
Shaft diameter
30 mm
Height
63 mm
Width
30 mm
Length
88 mm
Shaft height
35 mm