

€199.22/ pieceexcl. VAT
€241.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LEAS |
Shaft diameter | 30 mm |
Height | 58 mm |
Width | 25 mm |
Length | 180 mm |
Shaft height | 29 mm |