

€54.00/ pieceexcl. VAT
€65.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LRCC |
Shaft diameter | 16 mm |
Length | 600 mm |
With drilled holes | No |
Shaft height | 26 mm |
Width | 45 mm |
Material | Aluminium |
€65.33/ pieceexcl. VAT
€79.05incl. VAT
Estimated delivery date - 11/11/2026€66.14/ pieceexcl. VAT
€80.03incl. VAT
Estimated delivery date - 11/11/2026€116.50/ pieceexcl. VAT
€140.97incl. VAT
Estimated delivery date - 11/11/2026€117.84/ pieceexcl. VAT
€142.59incl. VAT
Estimated delivery date - 11/11/2026