EWELLIX

EWELLIX Shaft support block LSNS 16

  • ERIKS:23773319
  • Manufacturer:7316577656261
Image 1
Save to list

€65.33/ pieceexcl. VAT

€79.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LSNS
Shaft diameter
16 mm
Height
42 mm
Width
24 mm
Length
53 mm
Shaft height
25 mm