

€116.50/ pieceexcl. VAT
€140.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LEAS |
Shaft diameter | 16 mm |
Height | 34 mm |
Width | 18 mm |
Length | 100 mm |
Shaft height | 17 mm |