EWELLIX

EWELLIX Linear bushing unit with flange Closed With sealing LVCR 50-2LS

  • ERIKS:23773224
  • Manufacturer:7316570094992
Image 1
Flanged unit with LBCR linear bearing (ISO series 3) available from 12 to 80 mm. Casted iron flanged design in sealed or unsealed version.
Save to list

€447.24/ pieceexcl. VAT

€541.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LVCR-2LS
Shaft diameter
50 mm
Height
130 mm
Width
130 mm
Length
100 mm
Model
Closed
Relubrication facility
No
With sealing
Yes
Related products
Product Image

EWELLIX Tandem shaft block LEBS 50 A

  • Eriks:23773346
  • Manufacturer:2201603

€186.48/ pieceexcl. VAT

€225.64incl. VAT

Estimated delivery date - 12/11/2026
Product Image

EWELLIX Shaft support block LSNS 50

  • Eriks:23773329
  • Manufacturer:2201579

€253.46/ pieceexcl. VAT

€306.69incl. VAT

Estimated delivery date - 12/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 50 A

  • Eriks:23773337
  • Manufacturer:2201588

€273.08/ pieceexcl. VAT

€330.43incl. VAT

Estimated delivery date - 12/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 50 B

  • Eriks:24024530
  • Manufacturer:2201596

€273.08/ pieceexcl. VAT

€330.43incl. VAT

Estimated delivery date - 12/11/2026