EWELLIX

EWELLIX Tandem shaft block LEAS 50 A

  • ERIKS:23773337
  • Manufacturer:7316577655820
Image 1
Tandem shaft block made out of aluminium. Designed to fit quadro linear bearing units with LBC (ISO series 3) design. LEAS tandem shaft blocks are available in both the “A” and “B” design. In A design, typically the shaft block is fixed, and the unit is moving axially. The “B” design enables axial movement of the shafts through a fixed linear bearing unit.Suitable for shaft diameters ranging from 8 to 50 mm.
Save to list

€273.08/ pieceexcl. VAT

€330.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LEAS
Shaft diameter
50 mm
Height
96 mm
Width
30 mm
Length
280 mm
Shaft height
52 mm