

€273.08/ pieceexcl. VAT
€330.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LEAS |
Shaft diameter | 50 mm |
Height | 88 mm |
Width | 30 mm |
Length | 280 mm |
Shaft height | 44 mm |