EWELLIX

EWELLIX Linear ball bushing unit Closed With sealing LUJR 20

  • ERIKS:23773275
  • Manufacturer:7316577656612
Image 1
Compact unit with self-holding LBBR linear bearing (ISO series 1) available from 12 to 50 mm. With additional two single lip front seals mounted into the housing and two fixation holes.
Save to list

€104.48/ pieceexcl. VAT

€126.42incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUJR
Shaft diameter
20 mm
Height
45 mm
Width
53 mm
Length
39 mm
Model
Closed
Relubrication facility
No
With sealing
Yes
Related products
Product Image

EWELLIX Tandem shaft block LEAS 20 A

  • Eriks:23773333
  • Manufacturer:2201583

€138.81/ pieceexcl. VAT

€167.96incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSNS 20

  • Eriks:23773321
  • Manufacturer:2201571

€90.81/ pieceexcl. VAT

€109.88incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSHS 20

  • Eriks:23773320
  • Manufacturer:2201570

€72.69/ pieceexcl. VAT

€87.95incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSCS 20

  • Eriks:23773311
  • Manufacturer:2201559

€46.81/ pieceexcl. VAT

€56.64incl. VAT

1 In stock - Estimated delivery date 06/11/2026