

€46.81/ pieceexcl. VAT
€56.64incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LSCS |
Shaft diameter | 20 mm |
Height | 43.5 mm |
Width | 20 mm |
Length | 70 mm |
Shaft height | 25 mm |