

€138.81/ pieceexcl. VAT
€167.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LEAS |
Shaft diameter | 20 mm |
Height | 46 mm |
Width | 20 mm |
Length | 130 mm |
Shaft height | 25 mm |