

€200.21/ pieceexcl. VAT
€242.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUHR-2LS |
Shaft diameter | 50 mm |
Height | 103 mm |
Width | 103 mm |
Length | 70 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |
€111.36/ pieceexcl. VAT
€134.75incl. VAT
Estimated delivery date - 11/11/2026€121.01/ pieceexcl. VAT
€146.42incl. VAT
Estimated delivery date - 11/11/2026€253.46/ pieceexcl. VAT
€306.69incl. VAT
Estimated delivery date - 11/11/2026€273.08/ pieceexcl. VAT
€330.43incl. VAT
Estimated delivery date - 11/11/2026